Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 1-1/2In, TRI-Clamp
Mfr # 40MPG-TS-XR-150
Zoro # G4302112
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Outside Dia. 1.984 in
- Connection Tri-Clamp
- Inside Dia. 1.377 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 40MPG-TS-XR-150
- Zoro # G4302112
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Dia. | 1.984 in |
Inside Dia. | 1.377 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | TUF-STEEL(R) X-Rayable/Metal Detectable |
Color | Blue |
Temp. Range | -350 to 550 Degrees F |
Standards | FDA, CLASS VI |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Reinforced | No |
For Fluid Type | Oil, Steam |
Connection/Fitting Type | Tri-Clamp |
Material Trade Name | Tuf-Steel |
Center Construction | None |
Market | Industrial |
Includes Mesh | No |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE SFIC Rim Housing, Less 6/7P Core, 626, 4 Pack (80-129 626 (4PK))
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 3 PK (19347)
- NMC Steel Hasp W/Red Plastic Handle 2.8x4.3 (S430)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Ring 38031613 (38031613)
- GARLOCK Sock Screen Gasket, 1-1/2 In, Buna/SS (SSG-U-L-150-10SS)
- GARLOCK Sock Screen Gasket, 1-1/2 In, EPDM/SS (SSG-E-L-150-10SS)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x 1/8" (3200-30125)
- GARLOCK Gasket, 1 In, TufFlex (A40MPGR-TF-100-E)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-200)
- GARLOCK Full Face Flange Gasket, 2 in Pipe Size (3000FF-0150-125-0200)
- ZORO SELECT Gasket, Full Face, 3 In, SBR, Red (7124FF-0150-125-0300)
- Garlock Sheet Gaskets