Shop All Crowd Control Post & Ropes
Garlock Safety Systems
Warning Lines, Portable, 100 ft. L, Steel
Mfr # 300975
Zoro # G2727203
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,101.99
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 100 ft
- Material Steel
- For Use With Everlast Warning Line
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock Safety Systems
- MFR # 300975
- Zoro # G2727203
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 100 ft |
Overall Height | 3 5/8 ft |
Mounting Dimension | 24 in |
Overall Line Length | 100 ft |
Overall Width | 24 in |
Description
Warning Lines, Color Yellow, Finish Powder Coated, Flag Material Plastic, Fold-Down Capable No, For Use With Everlast Warning Line, Includes (3) Bases, (3) Stanchions, 100 ft of Flags, Installation Type Temporary, Mounting Type Freestanding, Overall Height 3 5/8 ft, Overall Line Length 100 ft, Series Warning Lines, Warning Line Component Warning Line System, Number of Bases Included 3, Standards OSHA 1910, OSHA 1926
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENOM STEEL Latex Disposable Gloves, 3 mil Palm, Latex, Powdered, L/XL, Clear (VEN4125)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamles Knit, Black, XL (KP1T18/XL)
- STI Preformed Restraining Collar (WSC8RED)
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- GARLOCK SAFETY SYSTEMS Warning Line Cone Base (156282)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- US WEIGHT 500 FT Safety Green, 2-Inch Plastic Chain (U2355LGN)
- ZORO SELECT Plastic Chain, 2In x 160 ft., Red (50005-P)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/FY/S7)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71012-6)
- Garlock Safety Systems Crowd Control Post & Ropes