Shop All Guard Rails
Garlock Safety Systems
Warning Line System
Mfr # 301548
Zoro # G100920809
product price: $2,341.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,341.99
Free 30-Day Returns
Key Features
- Overall Height 3 3/8 ft
- Color Silver
- Includes Mounting Hardware
- Series Warning Lines
- Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301548
- Zoro # G100920809
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 3 3/8 ft |
Base Depth | 21 1/2 in |
Base Width | 21 1/2 in |
Overall Line Length | 100 ft |
Description
Warning Line System, Color Silver, Finish Zinc Plated, Flag Material Plastic, Fold-Down Capable No, Includes (3) Bases, (3) Stanchions, 100 ft of Flags, Installation Type Permanent, Mounting Type Freestanding, Overall Height 3 3/8 ft, Overall Line Length 100 ft, Series Warning Lines, Warning Line Component Warning Line System, Base Depth 21 1/2 in, Base Material Steel, Base Width 21 1/2 in, Includes Mounting Hardware Yes, Includes Rubber Feet Yes, Includes Safety Message No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Aluminum Folding Handle Truck (272076)
- ZORO SELECT Pulley, Swivel Eye, 1 In (4PB89)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV4 (1DKK2)
- US CARGO CONTROL 1" x 10' Ratchet Strap w/ J-Hook & D-Ring (2610WHFDR)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- GARLOCK SAFETY SYSTEMS Guardrail, 10ft L, Steel, Adjustable, Yellow (409283)
- Garlock Safety Systems Guard Rails