Shop All Crowd Control Post & Ropes
Garlock Safety Systems
Warning Line Cone Base
Mfr # 156282
Zoro # G001114086
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Rubber
- Overall Height 2 1/2 in
- Color Black
- For Use With Base Only
- Series Sentinel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 156282
- Zoro # G001114086
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Height | 2 1/2 in |
Base Width | 14 in |
Base Depth | 30 1/2 in |
Details
Item | Warning Line Cone Base |
Base Material | Rubber |
Color | Black |
For Use With | Base Only |
Series | Sentinel |
Standards | OSHA |
Fold-Down Capable | No |
Installation | Temporary |
Includes Rubber Feet | Yes |
Warning Line Component | Base |
Includes Mounting Hardware | Yes |
Includes Safety Message | No |
Brand and Series | Sentinel |
Mounting Hardware Required | No |
No. of Bases Included | 1 |
Installation Type | Temporary |
Number of Bases Included | 1 |
Description
Warning Line Cone Base, Color Black, Flag Material Not Applicable, Fold-Down Capable No, For Use With Base Only, Includes Not Applicable, Installation Type Temporary, Mounting Type Freestanding, Overall Height 2 1/2 in, Overall Line Length Not Applicable, Series Sentinel, Warning Line Component Base, Base Depth 30 1/2 in, Base Material Rubber, Base Width 14 in, Includes Mounting Hardware Yes, Includes Rubber Feet Yes, Includes Safety Message No, Mounting Hardware Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER LADDER - FALL PROTECTION Werner Positioning Lanyard, 6'L, 2 Snaphooks (C111106)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Sq, 3/16 In, PK25 (87642)
- TAPCO Bolt Assembly, Anti-Vandal, PK50 (M2G-BTP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-600)
- GARLOCK SAFETY SYSTEMS Warning Lines, Portable, 100 ft. L, Steel (300975)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (50-3000A/WB/BK)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- MONTOUR LINE Retractable Belt Removable Stanchion, 2ft Black Post 9ft. Bk/R H Belt (MX530R-BK-BRH-90)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- MOVIT Movit Plastic Barricade (MOVIT-WHITE)
- MR. CHAIN White Medium Duty Stowable Stanchion, 2PK (93701-2)
- Garlock Safety Systems Crowd Control Post & Ropes