Shop All Guard Rails
Garlock Safety Systems
Warning Line Cone
Mfr # 156281
Zoro # G001114062
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 ft
- Color Orange
- Includes Mounting Hardware
- Standards OSHA
- Series Sentinel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 156281
- Zoro # G001114062
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 4 ft |
Details
Color | Orange |
Includes | Mounting Hardware |
Standards | OSHA |
Series | Sentinel |
For Use With | Cone Only |
Item | Warning Line Cone |
Fold-Down Capable | No |
Includes Mounting Hardware | Yes |
Includes Safety Message | Yes |
No. of Stanchions Included | 1 |
Installation | Temporary |
Stanchion Material | Plastic |
Brand and Series | Sentinel |
Mounting Hardware Required | No |
Number of Stanchions Included | 1 |
Warning Line Component | Support |
Installation Type | Temporary |
Description
Warning Line Cone, Color Orange, Flag Material Not Applicable, Fold-Down Capable No, For Use With Cone Only, Includes Not Applicable, Installation Type Temporary, Mounting Type Freestanding, Overall Height 4 ft, Overall Line Length Not Applicable, Series Sentinel, Warning Line Component Support, Includes Mounting Hardware Yes, Includes Safety Message Yes, Mounting Hardware Required No, Number of Stanchions Included 1, Stanchion Material Plastic, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, PULLZALL-CORDLESS-24VDC (885030)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF2-904-4)
- US CARGO CONTROL 3" x 40' Yellow Ratchet Strap w/ Wire Hooks (7540WH-Y)
- PROGRIP CARGO CONTROL Stretch Lock, 40in L x 5/16in W, Blue, PK25 (689625)
- GARLOCK SAFETY SYSTEMS Guardrail Adapter, 2" L, Steel (407490)
- GARLOCK SAFETY SYSTEMS Pin, 4-7/8" L, Steel (151274)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel (407492S)
- BLUFF MANUFACTURING Corner Post, 11 ga. Steel, Double, Yellow (MPBP42DC-YEL)
- Garlock Safety Systems Warehouse Safety Guards & Protectors