Shop All Guard Rails
Garlock Safety Systems
Trailer Guardrail System, 576" L, Steel
Mfr # 301516
Zoro # G2145247
product price: $12,162.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$12,162.99
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 576 in
- Overall Length 48 ft
- Overall Height 3 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301516
- Zoro # G2145247
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 576 in |
Overall Length | 48 ft |
Overall Height | 3 1/2 ft |
Details
Material | Steel |
Construction | Steel |
Color | Yellow |
Includes | Pockets |
Item | Trailer Guardrail System |
Finish | Powder Coated |
For Use With | Flatbed Semi Trailers |
Standards | OSHA 1910.29(b), 1926.502(b) |
Mounting Hardware | Included |
Series | Speedguard |
No. of Guardrails Included | 15 |
Brand and Series | Garlock Speedguard |
Fold-Down Capable | No |
Guardrail Component | Trailer Guardrail System |
Guardrail Material | Yellow Powder Coated Steel |
Number of Guardrails Included | 15 |
Description
Trailer Guardrail System, Fold-Down Capable No, Color Yellow, For Use With Flatbed Semi Trailers, Guardrail Component Trailer Guardrail System, Includes Pockets, Material Steel, Overall Height 3 1/2 ft, Overall Length 48 ft, Series Speedguard, Finish Powder Coated, Mounting Hardware Included, Number of Guardrails Included 15, Standards OSHA 1910.29(b), 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H (30E985)
- RWM Swivel, w/6x2" Urethane Wheel, Number of Wheels: 1 (45-UPR-0620-S)
- CALDWELL Fiberglass Battery Spreader Beam, 4800Lb (36-2.4)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3672-5-95)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel (407492S)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Yellow (155160)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 24H X 24L, Yellow (239799)
- Garlock Safety Systems Guard Rails