Shop All Guard Rails
Garlock Safety Systems
Toe Board Adapter, 27" L, Steel
Mfr # 409600
Zoro # G1628564
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 27 in
- Overall Length 27 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 409600
- Zoro # G1628564
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 27 in |
Overall Length | 27 in |
Overall Height | 4 in |
Details
Material | Steel |
Construction | Steel |
Color | Gray |
Includes | Hardware |
For Use With | 155159, 155160, 407724, 407724 |
Item | Toe Board Adapter |
Standards | OSHA 1910.29(k) |
Series | RailGuard 200 |
Finish | Galvanized |
Fold-Down Capable | No |
Brand and Series | Garlock RailGuard 200 |
Guardrail Component | Toe Board Adapter |
Mounting Hardware | Not Required |
Guardrail Material | Gray Galvanized Steel |
Installation Type | Permanent |
Description
Toeboard Adapter, Fitting Type Adapter, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 155159, 155160, 407723, 407724, Guardrail Component Toe Board Adapter, Includes Hardware, Material Steel, Overall Height 4 in, Overall Length 27 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Required, Standards OSHA 1910.29(k)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/4" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779165)
- INDUSCO Hook, 1/2", Clevis Sling, Gr100, w/Latch (47400307)
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779225)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Adjustable, Yellow (409284)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- GARLOCK SAFETY SYSTEMS Rubber Mat, 24" L, Rubber (155053)
- GARLOCK SAFETY SYSTEMS Trailer Guardrail System, 576" L, Steel (301516)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel (407492S)
- BLUFF MANUFACTURING 12 H Steel Post Protector, 1/4 Thick, Yellow (1/4PO12-YEL)
- Garlock Safety Systems Warehouse Safety Guards & Protectors