Shop All Guard Rails
Garlock Safety Systems
Toe Board, 75" L, Steel
Mfr # 430483
Zoro # G1628573
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 75 in
- Overall Length 6 1/4 ft
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 430483
- Zoro # G1628573
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 75 in |
Overall Length | 6 1/4 ft |
Overall Height | 4 in |
Details
Material | Steel |
Construction | Steel |
Color | Gray |
Includes | Hardware |
For Use With | 155159, 155160, 407724, 407723 |
Standards | OSHA 1910.29(k) |
Series | RailGuard 200 |
Finish | Zinc Coated |
Item | Toe Board |
Fold-Down Capable | No |
Guardrail Component | Toe Board |
Mounting Hardware | Not Required |
Brand and Series | Garlock RailGuard 200 |
Guardrail Material | Gray Zinc Coated Steel |
Installation Type | Permanent |
Description
Toe Board, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 155159, 155160, 407723, 407724, Guardrail Component Toe Board, Includes Hardware, Material Steel, Overall Height 4 in, Overall Length 6 1/4 ft, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Zinc Coated, Mounting Hardware Not Required, Standards OSHA 1910.29(k)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pour in Place Bollard, 62H x 5.56" dia. (BOLPP-62-5.5)
- MYTON INDUSTRIES Bushel Truck, 23 cubic ft., w/casters, 550lb. capacity, YEL (MTX-1H5 YELLOW)
- ERICKSON 2"X10Ft 2000 lb Cam Lock Logistic Strap Bulk (59151)
- CASTERHQ Caster for Work Tables, 3" Polyurethane Wheel, 1-1/2" Expanding Rubbe (3ITC)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- GARLOCK SAFETY SYSTEMS Pin, 4-7/8" L, Steel (151274)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- GARLOCK SAFETY SYSTEMS Guardrail, 53" L, Steel, Adjustable, Gray (409290)
- BLUFF MANUFACTURING End Post, 11 ga. Steel, Double, Yellow (MPBP42DE-YEL)
- Garlock Safety Systems Warehouse Safety Guards & Protectors