Shop All Guard Rails
Garlock Safety Systems
Toe Board, 75" L, Steel
Mfr # 404761
Zoro # G1628591
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Construction Galvanized steel
- Length 75 in
- Overall Length 6 1/4 ft
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock Safety Systems
- MFR # 404761
- Zoro # G1628591
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 75 in |
Overall Length | 6 1/4 ft |
Overall Height | 4 in |
Details
Material | Galvanized Steel |
Construction | Galvanized steel |
Color | Gray |
Includes | Pins |
For Use With | 155159, 155160, 407724, 407723 |
Series | RailGuard 200 |
Standards | OSHA 1910.29(k) |
Item | Toe Board |
Finish | Zinc Coated |
Brand and Series | Garlock RailGuard 200 |
Mounting Hardware | Included |
Fold-Down Capable | No |
Guardrail Component | Toe Board |
Guardrail Material | Gray Zinc Coated Galvanized Steel |
Installation Type | Permanent |
Description
Toe Board, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 155159, 155160, 407723, 407724, Guardrail Component Toe Board, Includes Pins, Material Steel, Overall Height 4 in, Overall Length 6 1/4 ft, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Zinc Coated, Mounting Hardware Included, Standards OSHA 1910.29(k)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity (EH-7230)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-16)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Black, 4-Count (AS36BK4PK)
- GARLOCK SAFETY SYSTEMS Pin, 4-7/8" L, Steel (151274)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- ZORO SELECT High Profile Machine Guard, Material: Steel (1GUE3)
- Garlock Safety Systems Guard Rails