Shop All Guard Rails
Garlock Safety Systems
Toe Board, 53" L, Steel
Mfr # 408789
Zoro # G1628600
original price:
$206.99
6% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Construction Galvanized steel
- Length 53 in
- Overall Length 4 3/8 ft
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 408789
- Zoro # G1628600
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 53 in |
Overall Length | 4 3/8 ft |
Overall Height | 4 in |
Details
Material | Galvanized Steel |
Construction | Galvanized steel |
Color | Gray |
Includes | Pins |
Standards | OSHA 1910.29(k) |
Series | RailGuard 200 |
Item | Toe Board |
For Use With | 155159, 155160, 407724, 407723 |
Finish | Zinc Coated |
Guardrail Component | Toe Board |
Fold-Down Capable | No |
Mounting Hardware | Included |
Brand and Series | Garlock RailGuard 200 |
Guardrail Material | Gray Zinc Coated Galvanized Steel |
Installation Type | Permanent |
Description
Toe Board, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 155159, 155160, 407723, 407724, Guardrail Component Toe Board, Includes Pins, Material Steel, Overall Height 4 in, Overall Length 4 3/8 ft, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Zinc Coated, Mounting Hardware Included, Standards OSHA 1910.29(k)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Pendant, 4 Button, No Cable (SWDH210AB)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted (6I-15T10)
- SUMNER Material Lift, Cap. 300 lb, Invertible (787310)
- ZORO SELECT Bollard, Bolt Down, 5In Dia., 42In H, Silver (GALV5-42TB)
- GARLOCK SAFETY SYSTEMS Toe Board, 75" L, Steel (404761)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Adjustable, Yellow (409284)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- VESTIL GUARD RAIL SYSTEM BUFFER END GUARD (GR-H2R-BG)
- Garlock Safety Systems Guard Rails