Shop All Guard Rails
Garlock Safety Systems
Toe Board, 3-37/65" Overall Height
Mfr # 407185
Zoro # G2385459
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Safety Handrail System
- Overall Length 3 37/65 in
- Number of Mounting Holes 0
- Handrail Component Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 407185
- Zoro # G2385459
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 3 37/65 in |
Overall Height | 3 37/65 in |
Details
Item | Toe Board |
Color | Gray |
For Use With | Safety Handrail System |
Number of Mounting Holes | 0 |
Handrail Component Material | Steel |
Includes | Mounting hardware |
Handrail Shape | Rectangle |
Handrail Component | Toe Board |
Description
Toe Board, Handrail Shape Rectangle, Handrail Component Material Steel, 3 37/65 in, Color Gray, For Use With Safety Handrail System, Includes Mounting Hardware, Overall Height 3 37/65 in, Number of Mounting Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Ladder, Fiberglass, 4 to 7 ft H, 300 lb Cap (16117-001)
- PEERLESS Double Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-04-86-)
- MAGLINER Hi-U Extension, For Hand Trucks (40010F)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Gray (404656G)
- GARLOCK SAFETY SYSTEMS Trailer Guardrail System, 576" L, Steel (301516)
- GARLOCK SAFETY SYSTEMS Pin, 4-7/8" L, Steel (151274)
- VESTIL Vestil Curved Reflector for Guard Rail w/ Reflective Tape, White (GR-H2R-RFT-WT)
- Garlock Safety Systems Warehouse Safety Guards & Protectors