Shop All Light Fixture Parts
This Product is Discontinued
Garlock Safety Systems
Skylight Guard, Fits 48"x96" Skylight (Discontinued)
Mfr # 301299-4896G
Zoro # G1628415
Free Shipping & Returns
This Product is Discontinued
Key Features
- Installation Method Rests On Surface
- Fits Skylight Length 96 in
- Length 96 in
- Width 48 in
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301299-4896G
- Zoro # G1628415
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Fits Skylight Length | 96 in |
Length | 96 in |
Width | 48 in |
Height | 42 in |
Fits Skylight Width | 48 in |
Max. Skylight Dome Height | 25" |
Details
Item | Skylight Guard |
Installation Method | Rests On Surface |
Finish | Galvanized |
Includes | Hardware |
Color | Gray |
Standards | OSHA 1926.501(b) (4), CAL OSHA 3209(b) |
Material | Steel |
Description
Skylight Guard, Finish Galvanized, Fits Skylight Length 96 in, Fits Skylight Width 48 in, Height 42 in, Includes Hardware, Color Gray, Length 96 in, Width 48 in, Standards OSHA 1926.501(b) (4), CAL OSHA 3209(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.