Shop All Window Parts
Garlock Safety Systems
Skylight Guard, 99-1/2 in. L x 58 in. W
Mfr # 301314-5296
Zoro # G2449259
product price: $695.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$695.99
Free 30-Day Returns
Key Features
- Length 99 1/2 in
- Color Silver
- Material Steel
- Height 21 in
- Standards CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301314-5296
- Zoro # G2449259
- Country of Origin China
- Category Window Parts
Dimensions
Length | 99 1/2 in |
Height | 21 in |
Fits Skylight Length | 8 ft |
Fits Skylight Width | 4 3/8 ft |
Max. Skylight Dome Height | 18 in |
Width | 4 7/8 ft |
For Max. Skylight Dome Height | 18 in |
For Maximum Skylight Dome Height | 18 in |
Details
Item | Skylight Guard |
Color | Silver |
Material | Steel |
Standards | CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4) |
Max. Wind Speed | 110 mph |
Includes | Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh |
Load Rating | 440 lb |
Finish | Galvanized |
Installation Method | Set in Place |
Weight Capacity | 440 lb |
Skylight Guard Style | Domed |
Series | Screenguard |
Skylight Material | Steel |
Maximum Wind Speed | 110 mph |
Description
Skylight Guard, Finish Galvanized, Fits Skylight Length 8 ft, Fits Skylight Width 4 3/8 ft, Height 21 in, Mounting Type Clamp-On, Skylight Guard Style Domed, Skylight Material Steel, Includes Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh, Color Silver, For Maximum Skylight Dome Height 18 in, Maximum Wind Speed 110 mph, Length 99 1/2 in, Width 4 7/8 ft, Series Screenguard, Standards CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4), Weight Capacity 440 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Right Handrail Return, White (HRO6CAPR949N)
- KWIKSET Springlatch for Halifax / Milan 6-Way (83480-001)
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRW5)
- TRIMLITE Flush Door 28" x 96", Primed White (2480FHCPHB)
- STRYBUC Two Ear Wall Bracket (91-18)
- ROBUS SPLENDOR 22 in. Balance Stamped No. 2140 with Ends 60-507 & 60-502 Attached Window Channel, 6PK (RO1208351)
- NUVO IRON LOUVER SHUTTER & BLINDS HARDWARE SYSTEM (LSB48)
- STRYBUC High Power Magnetic Catch (900-6695)
- STRYBUC Offset Pivot Set (19-612LHBZ)
- STRYBUC Pole with Hook Drive (39-102)
- STRYBUC Black Vinyl for Header Sill (63-429B)
- Garlock Safety Systems Window Parts