Garlock Safety Systems

Skylight Guard, 83-1/2 in. L x 48 in. W


product price: $665.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Installation Method Set in Place
  • Fits Skylight Length 6 5/8 ft
  • Height 18 in
  • Fits Skylight Width 3 1/2 ft
  • Max. Skylight Dome Height 16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Skylight Length 6 5/8 ft
Length 83 1/2 in
Width 4 ft
Height 18 in
Fits Skylight Width 3 1/2 ft
Max. Skylight Dome Height 16 in
For Max. Skylight Dome Height 16 in
For Maximum Skylight Dome Height 16 in

Details

Item Skylight Guard
Installation Method Set in Place
Max. Wind Speed 110 mph
Finish Galvanized
Includes Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh
Load Rating 440 lb
Material Steel
Standards CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4)
Color Silver
Skylight Guard Style Domed
Series Screenguard
Skylight Material Steel
Weight Capacity 440 lb
Maximum Wind Speed 110 mph

Description

Skylight Guard, Finish Galvanized, Fits Skylight Length 6 5/8 ft, Fits Skylight Width 3 1/2 ft, Height 18 in, Mounting Type Clamp-On, Skylight Guard Style Domed, Skylight Material Steel, Includes Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh, Color Silver, For Maximum Skylight Dome Height 16 in, Maximum Wind Speed 110 mph, Length 83 1/2 in, Width 4 ft, Series Screenguard, Standards CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4), Weight Capacity 440 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.