Shop All Light Fixture Parts
Garlock Safety Systems
Skylight Guard, 76" L Fits Skylight
Mfr # 301314-3676
Zoro # G1628363
product price: $556.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$556.99
Free 30-Day Returns
Key Features
- Installation Method Clamps to Frame
- Fits Skylight Length 6 3/8 ft
- Height 21 in
- Fits Skylight Width 3 ft
- Max. Skylight Dome Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301314-3676
- Zoro # G1628363
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Fits Skylight Length | 6 3/8 ft |
Length | 76 in |
Width | 3 ft |
Height | 21 in |
Fits Skylight Width | 3 ft |
Max. Skylight Dome Height | 25 in |
For Max. Skylight Dome Height | 25 in |
For Maximum Skylight Dome Height | 25 in |
Details
Item | Skylight Guard |
Installation Method | Clamps to Frame |
Color | Gray |
Finish | Galvanized |
Material | Steel |
Standards | CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4) |
Includes | Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh |
Max. Wind Speed | 110 mph |
Skylight Guard Style | Domed |
Skylight Material | Steel |
Weight Capacity | 440 lb |
Series | Screenguard |
Maximum Wind Speed | 110 mph |
Description
Skylight Guard, Finish Galvanized, Fits Skylight Length 6 3/8 ft, Fits Skylight Width 3 ft, Height 21 in, Mounting Type Clamp-On, Skylight Guard Style Domed, Skylight Material Steel, Includes Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh, Color Gray, For Maximum Skylight Dome Height 25 in, Maximum Wind Speed 110 mph, Length 76 in, Width 3 ft, Series Screenguard, Standards CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4), Weight Capacity 440 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Maglite Mini Maglite 2-Cell Aa Light Bulb Lamp 4 Pack (4PAK:WX-QXVK-0)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- SATCO Bulb, Incandescent, 100W, A19, Med Left Hand Thread LHT Base, Type A (S6010)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21278)
- GARLOCK SAFETY SYSTEMS Skylight Guard, 83-1/2 in. L x 48 in. W (301314-4280)
- PANACEA Waved Scroled Trellis 4' (89631)
- JANDORF 8' Gold Lamp Cord 18-2 SPT1 (C60136)
- HEISE 1.5 x 3 in. Auxillary Lighting Pod, Amber (HE-TL1A)
- ILC Replacement For CHIEF PAC125 (PAC125)
- INNOVATIONS LIGHTING Small Bell Glass (G54)
- ILC Replacement for Culligan Aquada 4 O-ring replacement light bulb lamp (AQUADA 4 O-RING CULLIGAN)
- Garlock Safety Systems Light Fixture Parts