Shop All Light Fixture Parts
This Product is Discontinued
Garlock Safety Systems
Skylight Guard, 62-1/2in.Lx62-1/2in.W (Discontinued)
Mfr # 301097-5454S
Zoro # G3475845
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Installation Method Set in Place
- Fits Skylight Length 48 in
- Length 62 1/2 in
- Width 62 1/2 in
- Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301097-5454S
- Zoro # G3475845
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Fits Skylight Length | 48 in |
Length | 62 1/2 in |
Width | 62 1/2 in |
Height | 32 in |
Fits Skylight Width | 48 in |
Max. Skylight Dome Height | 25 in |
For Max. Skylight Dome Height | 25 in |
For Maximum Skylight Dome Height | 25 in |
Details
Item | Skylight Guard |
Installation Method | Set in Place |
Finish | Powder Coated |
Material | Steel |
Load Rating | 500 lb |
Standards | OSHA 1926.501(b) (4), CAL OSHA 3212(b) and (e) |
Color | Yellow |
Max. Wind Speed | 110 mph |
Includes | Sky Dome |
Weight Capacity | 500 lb |
Skylight Guard Style | Domed Perimeter |
Skylight Material | Steel |
Series | Skydome |
Maximum Wind Speed | 110 mph |
Description
Skylight Guard, Finish Powder Coated, Fits Skylight Length 48 in, Fits Skylight Width 48 in, Height 32 in, Mounting Type Freestanding, Skylight Guard Style Domed Perimeter, Skylight Material Steel, Includes Sky Dome, Color Yellow, For Maximum Skylight Dome Height 25 in, Maximum Wind Speed 110 mph, Length 62 1/2 in, Width 62 1/2 in, Series Skydome, Standards OSHA 1926.501(b) (4), CAL OSHA 3212(b) and (e), Weight Capacity 500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.