Shop All Light Fixture Parts
Garlock Safety Systems
Skylight Guard, 55-1/2 in. L x 58 in. W
Mfr # 301314-5252
Zoro # G3369031
product price: $583.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$583.99
Free 30-Day Returns
Key Features
- Installation Method Set in Place
- Fits Skylight Length 4 3/8 ft
- Height 21 in
- Fits Skylight Width 4 3/8 ft
- Max. Skylight Dome Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301314-5252
- Zoro # G3369031
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Fits Skylight Length | 4 3/8 ft |
Length | 55 1/2 in |
Width | 4 7/8 ft |
Height | 21 in |
Fits Skylight Width | 4 3/8 ft |
Max. Skylight Dome Height | 18 in |
For Max. Skylight Dome Height | 18 in |
For Maximum Skylight Dome Height | 18 in |
Details
Item | Skylight Guard |
Installation Method | Set in Place |
Color | Silver |
Includes | Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh |
Max. Wind Speed | 110 mph |
Load Rating | 440 lb |
Finish | Galvanized |
Material | Steel |
Standards | CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4) |
Skylight Guard Style | Domed |
Weight Capacity | 440 lb |
Series | Screenguard |
Skylight Material | Steel |
Maximum Wind Speed | 110 mph |
Description
Skylight Guard, Finish Galvanized, Fits Skylight Length 4 3/8 ft, Fits Skylight Width 4 3/8 ft, Height 21 in, Mounting Type Clamp-On, Skylight Guard Style Domed, Skylight Material Steel, Includes Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh, Color Silver, For Maximum Skylight Dome Height 18 in, Maximum Wind Speed 110 mph, Length 55 1/2 in, Width 4 7/8 ft, Series Screenguard, Standards CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4), Weight Capacity 440 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Schott A20500.1 replacement light bulb lamp (A20500.1 SCHOTT)
- ILC Replacement For ULTRAVIOLET DEVICES, G20T10 (G20T10)
- ILB GOLD Ac-60Cd700Uv-Qs Ballast Led (AC-60CD700UV-QS)
- ILC Replacement for Wobblelight 111904 replacement light bulb lamp (111904 WOBBLELIGHT)
- GARLOCK SAFETY SYSTEMS Skylight Guard, 83-1/2 in. L x 48 in. W (301314-4280)
- DAY-BRITE CFI Adjustable Cable Hanger Kit (DACH48-1-SC)
- BLODGETT Light, Indicator 250V Red, Round (16037)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ2)
- ILC Replacement For EIKO, VRTYBZ (VRT-Y-BZ)
- EATON LIGHTING EATON EA24 Mounting Arm and Hardware, For Use with Lighting Fixtures, 24 in (EA24)
- SATCO 1.5 in. White Medium Base Keyless Unglazed Porcelain Socket with Wireay and Bronze Shell (80/1155)
- Garlock Safety Systems Light Fixture Parts