Shop All Light Fixture Parts
Garlock Safety Systems
Skylight Guard, 52" L Fits Skylight
Mfr # 301314-3652
Zoro # G1628372
product price: $481.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$481.99
Free 30-Day Returns
Key Features
- Installation Method Clamps to Frame
- Fits Skylight Length 4 3/8 ft
- Height 21 in
- Fits Skylight Width 3 ft
- Max. Skylight Dome Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301314-3652
- Zoro # G1628372
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Fits Skylight Length | 4 3/8 ft |
Length | 52 in |
Width | 3 ft |
Height | 21 in |
Fits Skylight Width | 3 ft |
Max. Skylight Dome Height | 25 in |
For Max. Skylight Dome Height | 25 in |
For Maximum Skylight Dome Height | 25 in |
Details
Item | Skylight Guard |
Installation Method | Clamps to Frame |
Max. Wind Speed | 110 mph |
Color | Gray |
Material | Steel |
Series | Screenguard |
Standards | CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4) |
Finish | Galvanized |
Includes | Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh |
Skylight Guard Style | Domed |
Weight Capacity | 440 lb |
Skylight Material | Steel |
Maximum Wind Speed | 110 mph |
Description
Skylight Guard, Finish Galvanized, Fits Skylight Length 4 3/8 ft, Fits Skylight Width 3 ft, Height 21 in, Mounting Type Clamp-On, Skylight Guard Style Domed, Skylight Material Steel, Includes Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh, Color Gray, For Maximum Skylight Dome Height 25 in, Maximum Wind Speed 110 mph, Length 52 in, Width 3 ft, Series Screenguard, Standards CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4), Weight Capacity 440 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATRAN Electronic Ballast, Input Watts 32, 6" L (80227)
- ILC Replacement for Gardner Ag-963 32W replacement light bulb lamp (AG-963 32W GARDNER)
- ILB GOLD Full Spectrum Bulb, Replacement For Satco F108T12/D/Ho, 10PK (F108T12/D/HO)
- HALO Full Cone Baffle, 6125 (6125BB)
- GARLOCK SAFETY SYSTEMS Skylight Guard, 83-1/2 in. L x 48 in. W (301314-4280)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- LITHONIA LIGHTING Lithonia JEBLDALR1 M4 Diffuse Aluminum reflector for JEBL 12L and 18L (JEBLDALR1 M4)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EP809W)
- JESCO LIGHTING GROUP 18 in. Suspension Stem, Black (SK118-BK)
- GE ENERGY TGK12CP 100-200 A Ground Kit (393264)
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- Garlock Safety Systems Light Fixture Parts