Shop All Light Fixture Parts
Garlock Safety Systems
Skylight Guard, 52" L Fits Skylight
Mfr # 301314-2852
Zoro # G1628381
product price: $439.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$439.99
Free 30-Day Returns
Key Features
- Installation Method Clamps to Frame
- Fits Skylight Length 4 3/8 ft
- Height 21 in
- Fits Skylight Width 28 in
- Max. Skylight Dome Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301314-2852
- Zoro # G1628381
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Fits Skylight Length | 4 3/8 ft |
Length | 52 in |
Width | 28 in |
Height | 21 in |
Fits Skylight Width | 28 in |
Max. Skylight Dome Height | 25 in |
For Max. Skylight Dome Height | 25 in |
For Maximum Skylight Dome Height | 25 in |
Details
Item | Skylight Guard |
Installation Method | Clamps to Frame |
Finish | Galvanized |
Material | Steel |
Series | Screenguard |
Max. Wind Speed | 110 mph |
Includes | Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh |
Color | Gray |
Standards | CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4) |
Skylight Guard Style | Domed |
Skylight Material | Steel |
Weight Capacity | 440 lb |
Maximum Wind Speed | 110 mph |
Description
Skylight Guard, Finish Galvanized, Fits Skylight Length 4 3/8 ft, Fits Skylight Width 28 in, Height 21 in, Mounting Type Clamp-On, Skylight Guard Style Domed, Skylight Material Steel, Includes Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh, Color Gray, For Maximum Skylight Dome Height 25 in, Maximum Wind Speed 110 mph, Length 52 in, Width 28 in, Series Screenguard, Standards CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4), Weight Capacity 440 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-30-UV-SC1050-56-VDIM-U7-CP)
- ENERGIZER Flashlight Metal 1500Lm (ENPMZH611)
- HALO Dome Lens With Reflector, 172 (172PS)
- ILC Replacement for Light Bulb / Lamp Pl13 replacement light bulb lamp (PL13 LIGHT BULB / LAMP)
- GARLOCK SAFETY SYSTEMS Skylight Guard, 83-1/2 in. L x 48 in. W (301314-4280)
- UNIJACK Three Light Canopy- Brushed Steel Finish (87120UJ-BS)
- CELEBRATIONS AUTO SENSOR CANDLE BRSH (1532-71)
- RAB Lens Fz W Hooded Frame And Glass, LFFZ (LFFZ)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- ALL-SOURCE Hard Wire Gray Adjustable Photocell Lamp Control (516791)
- JANDORF Kit Make A Lamp Brass Finish 60131 (3403623)
- Garlock Safety Systems Light Fixture Parts