Shop All Guard Rails
Garlock Safety Systems
Self-Closing Gate, 48" L, Steel, Yellow
Mfr # 301364
Zoro # G1628661
product price: $381.34
/ea
Free Shipping & Returns
$381.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Overall Height 20 9/16 in
- Color Yellow
- Includes Hardware
- Standards OSHA 1910.29(b) 1926.502(b)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301364
- Zoro # G1628661
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 48 in |
Overall Height | 20 9/16 in |
Details
Color | Yellow |
Includes | Hardware |
Item | Self Closing Gate |
Standards | OSHA 1910.29(b) 1926.502(b) |
Shop By | Closeouts |
Description
Overall Height 20 9/16 in, Includes Hardware, OSHA 1910.29(b) 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Fixed Dock Ladder, Walk Through, 3 Steps, Top Step Height 2'6", Overall Length 6' (MDT03)
- TANIS Strip Brush, 36 In L, Overall Trim 8 In (MB703836)
- ERICKSON 6000 lb E-Track Tie Off Ring Bulk (59147)
- THERN 1/4 IN X 36 FT 304 STAINLESS STEEL WIRE (WS25-36NS)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Gray (404656G)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- GARLOCK SAFETY SYSTEMS Protective Rubber Mat (156324)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- Garlock Safety Systems Guard Rails