Shop All Guard Rails
Garlock Safety Systems
Roof Hatch Safety Rail, 96-120"L, 36-60"W
Mfr # 301481
Zoro # G1628844
product price: $4,240.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,240.99
Free 30-Day Returns
Key Features
- Material Steel
- Fits Hatch Width 30 to 36 in
- Overall Height 3 1/2 ft
- Mounting Clamps to Curb or Frame of Hatch, Non Penetrating
- Top Rail Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301481
- Zoro # G1628844
- Country of Origin United States
- Category Guard Rails
Dimensions
Fits Hatch Width | 30 to 36 in |
Overall Height | 3 1/2 ft |
Top Rail Height | 42 in |
Fits Hatch Length | 96 to 120 in |
Fits Hatch Length (Maximum) | 120 in |
Fits Hatch Length (Minimum) | 96 in |
Fits Hatch Width (Minimum) | 30 in |
Fits Hatch Width (Maximum) | 36 in |
Details
Material | Steel |
Mounting | Clamps to Curb or Frame of Hatch, Non Penetrating |
Color | Gray |
Includes | Self Closing Gate |
Standards | OSHA 1926.501(b) (4) |
Item | Roof Hatch Safety Railing |
Rail Material | Steel |
For Use With | Roof Hatch |
Finish | Galvanized |
Guardrail Component | Roof Hatch Railing System |
Brand and Series | Garlock |
Guardrail Material | Steel |
Description
Roof Hatch Safety Railing, Finish Galvanized, Overall Height 3 1/2 ft, Color Gray, Includes Self Closing Gate, Material Steel, Fits Hatch Length (Maximum) 120 in, Fits Hatch Length (Minimum) 96 in, Fits Hatch Width (Maximum) 36 in, Fits Hatch Width (Minimum) 30 in, For Use With Roof Hatch, Guardrail Component Roof Hatch Railing System, Mounting Type Clamp-On, Standards OSHA 1926.501(b) (4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Wire Rope Clips 25PK (54675)
- LITTLE GIANT Mesh Truck, 40 In. H, Push, 24 In. W (RPDX-2436-6PY)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031310)
- LITTLE GIANT LADDERS Multipurpose Ladder, Fiberglass, 32 lb (17113-001)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- ZORO SELECT Safety Railing, OAL36In, OAH42In, Alum (5NPN3)
- Garlock Safety Systems Warehouse Safety Guards & Protectors