Shop All Anchorage Connectors
Garlock Safety Systems
Roof Hatch Fall Prevention, 42-60"Hatch L
Mfr # 452-012-001
Zoro # G401701459
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,581.99
Free 30-Day Returns
Key Features
- Includes Self Closing Gate
- Standards OSHA 1926.501(b) (4)
- Material Steel
- Series Hatch Protector
- Guardrail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock Safety Systems
- MFR # 452-012-001
- Zoro # G401701459
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Fits Hatch Length | 42 to 60 in |
Overall Height | 3 1/2 ft |
Fits Hatch Width | 32 to 48 in |
Height | 42 in |
Fits Hatch Width (Minimum) | 32 in |
Fits Hatch Length (Minimum) | 42 in |
Fits Hatch Width (Maximum) | 48 in |
Fits Hatch Length (Maximum) | 60 in |
Details
Item | Roof Hatch |
Includes | Self Closing Gate |
Standards | OSHA 1926.501(b) (4) |
Material | Steel |
Series | Hatch Protector |
Guardrail Material | Steel |
Finish | Powder Coated |
Color | Yellow |
Description
Roof Hatch Fall Prevention, Color Yellow, Finish Powder Coated, Fits Hatch Length 42 to 60 in, Fits Hatch Width 32 to 48 in, Overall Height 42 in, Guardrail Material Steel, Series Hatchprotector(TM), Standards OSHA 1926.501(b) (4)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (IA0163)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 60378 (60378)
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-844/XS)
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 71" L x 28" W (301385)
- GARLOCK SAFETY SYSTEMS Roof Hatch Fall Prevention, 36-54"Hatch L (452-010-001)
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 28-1/2" L x 24" W (301512)
- GARLOCK SAFETY SYSTEMS Cart, 97" L x 24" W x 24" D (301511)
- GEMTOR Anchor D-Ring, w/1/2" Mounting Hole (AD-2)
- 3M PROTECTA PRO Dual-ring Tie-Off Adaptor (2190101)
- KEEPER Keeper 89311 1 in. D-Ring With Bracket; Pack Of 18 (169137)
- Garlock Safety Systems Fall Protection