Shop All Anchorage Connectors
Garlock Safety Systems
Roof Hatch Fall Prevention, 30-36"Hatch W
Mfr # 452-011-001
Zoro # G801701486
product price: $3,007.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,007.99
Free 30-Day Returns
Key Features
- Includes Self Closing Gate
- Standards OSHA 1926.501(b) (4)
- Series Hatch Protector
- Guardrail Material Steel
- Overall Height 3 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 452-011-001
- Zoro # G801701486
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Overall Height | 3 1/2 ft |
Height | 42 in |
Fits Hatch Length | 96 to 114 in |
Fits Hatch Width | 30 to 36 in |
Fits Hatch Width (Minimum) | 30 in |
Fits Hatch Length (Minimum) | 96 in |
Fits Hatch Length (Maximum) | 114 in |
Fits Hatch Width (Maximum) | 36 in |
Details
Item | Roof Hatch |
Includes | Self Closing Gate |
Standards | OSHA 1926.501(b) (4) |
Series | Hatch Protector |
Guardrail Material | Steel |
Material | Steel |
Color | Yellow |
Finish | Powder Coated |
Description
Roof Hatch Fall Prevention, Color Yellow, Finish Powder Coated, Fits Hatch Length 96 to 114 in, Fits Hatch Width 30 to 36 in, Overall Height 42 in, Guardrail Material Steel, Series Hatchprotector(TM), Standards OSHA 1926.501(b) (4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Accessories - Trauma Strap (V860303)
- ELECTROMARK Vinyl Sign Kit, Self-Adhesive, 30 x 30 (Y604378)
- PORTWEST MR Cut PU Palm Glove, XXL (A622)
- SALISBURY Voltage Detector, 240VAC to 230kVAC (4356)
- GARLOCK SAFETY SYSTEMS Roof Hatch Fall Prevention, 36-54"Hatch L (452-010-001)
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 28-1/2" L x 24" W (301512)
- GARLOCK SAFETY SYSTEMS Cart, 97" L x 24" W x 24" D (301511)
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 71" L x 28" W (301385)
- GEMTOR Concrete Hole Anchor, Removeable (CHA-34)
- MSA SAFETY Anchor Connector Sling (10001609)
- SUPER ANCHOR SAFETY Form-It 14ga Zinc Plated Steel Bulk (1019-B)
- Garlock Safety Systems Fall Protection