Shop All Guard Rails
Garlock Safety Systems
Protective Rubber Mat
Mfr # 156324
Zoro # G600906198
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Length 32 in
- Overall Height 7/8 in
- Color Black
- For Use With 411-002-000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 156324
- Zoro # G600906198
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 32 in |
Overall Height | 7/8 in |
Details
Material | Rubber |
Color | Black |
For Use With | 411-002-000 |
Series | RailGuard |
Item | Protective Rubber Mat |
Fold-Down Capable | No |
Installation Type | Temporary |
Guardrail Component | Base Pad |
Description
Rubber Mat, Fitting Type Not Applicable, Fold-Down Capable No, Installation Type Temporary, Color Black, For Use With 411-002-000, Guardrail Component Base Pad, Includes Not Applicable, Material Rubber, Overall Height 7/8 in, Overall Length 32 in, Series RailGuard, Mid-Rail Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING Single Tire Handler Dolly - Narrow (82310)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., Ball Bearing (53CM88)
- GARLOCK SAFETY SYSTEMS Pin, 4-7/8" L, Steel (151274)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 6 ft (12DOSW10X6)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Gray (404656G)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Adjustable, Yellow (409284)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- Garlock Safety Systems Guard Rails