Shop All Guard Rails
Garlock Safety Systems
Pin, 4-7/8" L, Steel
Mfr # 151274
Zoro # G1628530
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 4 7/8 in
- Overall Length 4 7/8 in
- Overall Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 151274
- Zoro # G1628530
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 4 7/8 in |
Overall Length | 4 7/8 in |
Overall Height | 3/8 in |
Details
Material | Steel |
Construction | Steel |
Color | Gray |
For Use With | 430482, 430483, 409600 |
Finish | Zinc Coated |
Item | Pin |
Series | RailGuard 200 |
Fold-Down Capable | No |
Brand and Series | Garlock RailGuard 200 |
Guardrail Component | Connecting Pin |
Mounting Hardware | Not Required |
Guardrail Material | Gray Zinc Coated Steel |
Installation Type | Permanent |
Description
Pin, Fitting Type Connector, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 409600, 430482, 430483, Guardrail Component Connecting Pin, Includes Not Applicable, Material Steel, Overall Height 3/8 in, Overall Length 4 7/8 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Zinc Coated, Mounting Hardware Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Climbing Ladder - 3' L (0004-0376)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X507)
- DUTTON-LAINSON Dutton-Lainson 24029 Pulley Block 6209 - No Hook, 3/8" (24029)
- ZORO SELECT Caster Wheel, 6 in, 450 lb., Delrin Bearing (26Y383)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- GARLOCK SAFETY SYSTEMS Guardrail, 10ft L, Steel, Adjustable, Yellow (409283)
- GARLOCK SAFETY SYSTEMS Guardrail, 53" L, Steel, Adjustable, Gray (409290)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 80In (5JEX1)
- Garlock Safety Systems Guard Rails