Shop All Anchorage Connectors
Garlock Safety Systems
Mobile Tie Off Point, 71" L x 28" W
Mfr # 301385
Zoro # G2145177
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$5,737.99
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 5 7/8 ft
- Includes Weights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock Safety Systems
- MFR # 301385
- Zoro # G2145177
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 5 7/8 ft |
Width | 28 in |
Depth | 18 in |
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Clamp Compatible Seam Not Applicable, Length 5 7/8 ft, Workers per System 2, Number of Clamps 2, Attachment Point Fixed D-Ring, For Roof Orientation Flat, For Surface Material Concrete, Wood, Mounting Type Counterweight, Weight Capacity 310 lb, Width 28 in, Anchor Base Attachment Style Counterweight, OSHA Standards Met OSHA 1926.502, Anchor Installation Reusable, Fits Standing Seams No, Hinged No, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT 6 ft.L Tie-Back Lanyard (01291)
- BRADY Drain Seal, Yellow, 42 In. W (PVC42)
- 3M SCOTT SCBA Backframe Assembly, 2216 psi, 30 Min. (API452001000101)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-UW (669-C/36-RVFO-UW)
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 28-1/2" L x 24" W (301512)
- GARLOCK SAFETY SYSTEMS Cart, 97" L x 24" W x 24" D (301511)
- GARLOCK SAFETY SYSTEMS Roof Hatch Fall Prevention, 36-54"Hatch L (452-010-001)
- SAFEWAZE Heavy Duty Cross Arm Strap, 6 ft. (FS810-6)
- PETZL Connexion Fixe Anchor, 200 cm (G010AA02)
- FALLTECH Beam Clamp, Temporary, 3-13 In L (7533)
- LEWMAR Anchor Safety Strap - 8in (SS180007)
- Garlock Safety Systems Fall Protection