Shop All Anchor Setting Tools
Garlock Safety Systems
Mobile Tie-off Point
Mfr # 301528
Zoro # G200932764
product price: $7,612.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,612.99
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Length 8 3/4 ft
- For Surface Material Concrete, Wood
- Attachment Point Fixed D-Ring
- For Roof Orientation Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301528
- Zoro # G200932764
- Country of Origin United States
- Category Anchor Setting Tools
Dimensions
Length | 8 3/4 ft |
Details
Anchor Material | Steel |
Item | Mobile Tie-off Point |
For Surface Material | Concrete, Wood |
Attachment Point | Fixed D-Ring |
For Roof Orientation | Flat |
Weight Capacity | 310 lb |
Number of Clamps | 3 |
Anchor Base Attachment Style | Counterweight |
Description
Mobile Tie-off Point, Anchor Material Steel, Clamp Compatible Seam Not Applicable, Length 8 3/4 ft, Number of Clamps 3, Attachment Point Fixed D-Ring, For Roof Orientation Flat, For Surface Material Concrete, Wood, Mounting Type Counterweight, Weight Capacity 310 lb, Anchor Base Attachment Style Counterweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- PROTO 1/4 in Drive Socket Set SAE 15 Pieces 3/16 in to 9/16 in , Chrome (J47115AS)
- DEWALT Router, Corded, 3 hp (DWE625)
- VEGA Phillips 2 Power Bit x 1" Tin (150P2A-TI)
- L.H. DOTTIE L.H. Dottie 5/16''-18 Machine Screw Anchor Setting Tool (ST6)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Wire & Chain Plug in Head (DLMWT)
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/2 In (1312700)
- DEWALT Drop-in Anchor Setting Tool, 3/4 In (06313-PWR)
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In (RT134)
- POWERS 1/2" Depth Control Smartbit (00397SD-PWR)
- RED HEAD Drop-in Anchor Setting Tool, 5/8 In (RT158)
- Garlock Safety Systems Anchor Setting Tools