Shop All Crowd Control Post & Ropes
Garlock Safety Systems
Mid Stanchion
Mfr # 409121
Zoro # G300932954
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes Hardware
- Standards OSHA
- Finish Zinc Plated
- For Use With Stanchion Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 409121
- Zoro # G300932954
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Height | 3 3/8 ft |
Details
Item | Mid Stanchion |
Color | Silver |
Includes | Hardware |
Standards | OSHA |
Finish | Zinc Plated |
For Use With | Stanchion Only |
Series | Everlast 200 |
Brand and Series | Everlast 200 |
Stanchion Material | Steel |
No. of Stanchions Included | 1 |
Mounting Hardware Required | Yes |
Includes Safety Message | No |
Installation | Permanent |
Includes Mounting Hardware | No |
Fold-Down Capable | No |
Installation Type | Permanent |
Number of Stanchions Included | 1 |
Warning Line Component | Middle Support |
Description
Mid Stanchion, Color Silver, Finish Zinc Plated, Flag Material Not Applicable, Fold-Down Capable No, For Use With Stanchion Only, Includes Hardware, Installation Type Permanent, Mounting Type Freestanding, Overall Height 3 3/8 ft, Overall Line Length Not Applicable, Series Everlast 200, Warning Line Component Middle Support, Includes Mounting Hardware No, Includes Safety Message No, Mounting Hardware Required Yes, Number of Stanchions Included 1, Stanchion Material Steel, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROWORKS Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GL-N105ORFX)
- PROPPER BDU Patrol Cap, Cotton, Black, M (F550555001M)
- SCRUSHER Deluxe Scrusher, w/Base (I4PB)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK100 (48RU15)
- GARLOCK SAFETY SYSTEMS Warning Lines, Portable, 100 ft. L, Steel (300975)
- GARLOCK SAFETY SYSTEMS Warning Line Cone Base (156282)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- CSL Stanchion BeltHead, BlkSteel, 9.5 ft. Belt (5524-BLK)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- ZORO SELECT Heavy Duty Stanchion, 41 In. H, PK4 (99922-4)
- Garlock Safety Systems Crowd Control Post & Ropes