Shop All Guard Rails
Garlock Safety Systems
Maintenance Hole Guardrail System
Mfr # 427-001-001
Zoro # G000920893
product price: $2,269.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$2,269.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6 1/2 ft
- Overall Height 3 1/2 ft
- Overall Width 5 3/8 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 427-001-001
- Zoro # G000920893
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 6 1/2 ft |
Overall Height | 3 1/2 ft |
Overall Width | 5 3/8 ft |
Details
Material | Steel |
Color | Yellow |
Includes | Bases, Hardware |
Weight | 145 lb |
Item | Maintenance Hole Guardrail System |
Description
Manhole Guard Rail, Color Yellow, Includes Bases, Hardware, Material Steel, Overall Height 3 1/2 ft, Overall Length 6 1/2 ft, Overall Width 5 3/8 ft, Weight 145 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bottom Hook Assembly (GGS_57145)
- SOUTHERN WIRE Southern Wire® 1000' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00220)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 10' Lift (OZIND075-10LH)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550404)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- GARLOCK SAFETY SYSTEMS Guardrail, 53" L, Steel, Adjustable, Gray (409290)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- GARLOCK SAFETY SYSTEMS Toe Board, 75" L, Steel (430483)
- GUARDIAN EQUIPMENT Universal Guardrail Post, 52 In. H (61133)
- Garlock Safety Systems Guard Rails