Shop All Guard Rails
Garlock Safety Systems
Loading Dock Safety Gate
Mfr # 428-535-001
Zoro # G701258974
product price: $3,046.99
/ea
Free Shipping & Returns
$3,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Manual
- Post Height 41 1/2 in
- Includes Anchor Bolts
- Open Height 119 in
- Locking Mechanism RV Receiver Hitch Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 428-535-001
- Zoro # G701258974
- Country of Origin United States
- Category Guard Rails
Dimensions
Post Height | 41 1/2 in |
Open Height | 119 in |
Gate Height | 42 in |
Gate Depth | 8 in |
Gate Width | 173 1/2 in |
Anchor Bolt Diameter | 1/2 in |
Anchor Bolt Length | 4 1/4 in |
Opening Width | 140 in |
Post Diameter | 2 1/2 in |
Description
Loading Dock Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 173 1/2 in, Gate Finish Powder Coated, Open Height 119 in, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Clevis Twisted Hdg 3-7/8X15/16 (4004553/M8278)
- ZORO SELECT Rigid Plate Caster, Poly, 3 in., 125 lb. (1UHP3)
- ZORO SELECT Kingpin Swivel Caster, Poly, 3-1/8 in, 390 lb (LKR-ALTH 80K)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 250 lb., 45 Shore D (2G041)
- GARLOCK SAFETY SYSTEMS Pin, 4-7/8" L, Steel (151274)
- GARLOCK SAFETY SYSTEMS Toe Board, 75" L, Steel (430483)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- GARLOCK SAFETY SYSTEMS Protective Rubber Mat (156324)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow (708429)
- Garlock Safety Systems Warehouse Safety Guards & Protectors