Shop All Guard Rails
Garlock Safety Systems
Loading Dock Safety Gate
Mfr # 428-085-001
Zoro # G800920901
product price: $1,790.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,790.99
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Hardware, Struts
- Finish Powder Coated
- Gate Material Steel
- Installed Height 3 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 428-085-001
- Zoro # G800920901
- Country of Origin United States
- Category Guard Rails
Dimensions
Installed Height | 3 1/2 ft |
Fits Maximum Opening Width | 10 ft |
Details
Color | Yellow |
Includes | Hardware, Struts |
Finish | Powder Coated |
Item | Loading Dock Safety Gate |
Gate Material | Steel |
Description
Loading Dock Safety Gate, Installed Height 3 1/2 ft, Gate Material Steel, Fits Maximum Opening Width 10 ft, Color Yellow, Includes Hardware, Struts, Series Not Applicable, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 29/64 in Hook Opening (5HT16)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-20)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 5' - Domestic (SW1-58-5-D)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Silver (EE2801TFX12)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- GARLOCK SAFETY SYSTEMS Guardrail, 10ft L, Steel, Adjustable, Yellow (409283)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- GARLOCK SAFETY SYSTEMS Trailer Guardrail System, 576" L, Steel (301516)
- GARLOCK SAFETY SYSTEMS Pin, 4-7/8" L, Steel (151274)
- VESTIL Rigid Tube Post 18.875 In Drop-In Style-Galvanized (GR-F2R-DI-TP18-HDG)
- Garlock Safety Systems Guard Rails