Shop All Guard Rails
Garlock Safety Systems
Loading Dock Safety Gate
Mfr # 428-061-001
Zoro # G800920918
product price: $1,555.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,555.99
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Hardware, Struts
- Finish Powder Coated
- Gate Material Steel
- Fits Maximum Opening Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 428-061-001
- Zoro # G800920918
- Country of Origin United States
- Category Guard Rails
Dimensions
Fits Maximum Opening Width | 8 ft |
Installed Height | 3 1/2 ft |
Details
Color | Yellow |
Includes | Hardware, Struts |
Item | Loading Dock Safety Gate |
Finish | Powder Coated |
Gate Material | Steel |
Description
Loading Dock Safety Gate, Installed Height 3 1/2 ft, Gate Material Steel, Fits Maximum Opening Width 8 ft, Color Yellow, Includes Hardware, Struts, Series Not Applicable, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK6)
- US CARGO CONTROL 9/32" x 4' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOS-4)
- DAYTON Safety Latch Kit (GGS_57077)
- KEEN MLX55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583838)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Adjustable, Yellow (409284)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- Garlock Safety Systems Warehouse Safety Guards & Protectors