Shop All Guard Rails
Garlock Safety Systems
Loading Dock Safety Gate
Mfr # 428-037-001
Zoro # G600920828
product price: $1,363.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,363.99
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Hardware, Struts
- Finish Powder Coated
- Gate Material Steel
- Installed Height 3 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 428-037-001
- Zoro # G600920828
- Country of Origin United States
- Category Guard Rails
Dimensions
Installed Height | 3 1/2 ft |
Fits Maximum Opening Width | 6 ft |
Details
Color | Yellow |
Includes | Hardware, Struts |
Finish | Powder Coated |
Item | Loading Dock Safety Gate |
Gate Material | Steel |
Description
Loading Dock Safety Gate, Installed Height 3 1/2 ft, Gate Material Steel, Fits Maximum Opening Width 6 ft, Color Yellow, Includes Hardware, Struts, Series Not Applicable, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Overlap (TRACK-SR4)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF3)
- DAYTON High Test Chain, 1/2 in., 20 ft. L, 9200 lb (34RZ67)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 3/8 X 100 14 400lb strength 4X4 VEHICLE RECOVERY (TO2528601)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Gray (404656G)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Adjustable, Yellow (409284)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel (407492S)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- EAGLE MFG GUIDEPOST, 42 IN, High Visibility LIME (1734LM)
- Garlock Safety Systems Guard Rails