Shop All Guard Rails
Garlock Safety Systems
Ladder Connector, 24" L, Steel, Yellow
Mfr # 301371
Zoro # G1628914
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 24 in
- Overall Length 24 in
- Overall Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 301371
- Zoro # G1628914
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 24 in |
Overall Length | 24 in |
Overall Height | 3 1/2 in |
Details
Material | Steel |
Construction | Steel |
Color | Yellow |
Includes | Hardware |
Finish | Powder Coat |
Standards | OSHA 1910.29(b), 1926.502(b) |
Item | Ladder Connector |
For Use With | Fixed Ladders |
Brand and Series | Garlock |
Mounting Hardware | Included |
Fold-Down Capable | No |
Guardrail Component | Ladder Connector |
Guardrail Material | Yellow Powder Coated Steel |
Installation Type | Permanent |
Description
Ladder Connector, Fitting Type Connector, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Fixed Ladders, Guardrail Component Ladder Connector, Includes Hardware, Material Steel, Overall Height 3 1/2 in, Overall Length 24 in, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Included, Standards OSHA 1910.29(b), 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 6in Wheel Diameter, 3000 lbs, PK4 (435X98)
- HALLOWELL Prtbl Gate, for Corridor Widths, 11ft-15ft (P601-15)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 275 lb. (3A746)
- GLOBAL INDUSTRIAL Low Profile Pallet Jack Scale Truck, 27 x 48, 5000 Lb. Capacity (241414)
- GARLOCK SAFETY SYSTEMS Rubber Mat, 24" L, Rubber (155053)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- GARLOCK SAFETY SYSTEMS Guardrail, 53" L, Steel, Adjustable, Gray (409290)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- VESTIL BOLT-ON STYLE GUARD RAIL 10 FT ORANGE (GR-F3R-BO-10-OR)
- Garlock Safety Systems Guard Rails