Shop All Guard Rails
Garlock Safety Systems
Guardrail, Yellow, Overall 3-1/2 ft. H
Mfr # 449-001-001
Zoro # G8630454
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,418.99
Free 30-Day Returns
Key Features
- Overall Height 3 1/2 ft
- Color Yellow
- Includes Base Plates, Ladder Connectors
- Section Top
- Series RailGuard 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock Safety Systems
- MFR # 449-001-001
- Zoro # G8630454
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 3 1/2 ft |
Details
Color | Yellow |
Includes | Base Plates, Ladder Connectors |
Section | Top |
Series | RailGuard 200 |
Standards | OSHA 1910.29(b) 1926.502(b) |
Item | Guardrail |
For Use With | RailGuard 200(TM) Systems |
Guardrail Component | Guardrail |
Description
Guardrail, Color Yellow, For Use With RailGuard 200(TM) Systems, Guardrail Component Guardrail, Includes Base Plates, Ladder Connectors, Overall Height 3 1/2 ft, Series RailGuard 200, Standards OSHA 1910.29(b) 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- HALLOWELL Prtbl Gate, for Corridor Widths, 11ft-15ft (P601-15)
- FALLTECH Tripod Leg Bracket, Steel, Silver (G7291B)
- VESTIL Steel Hoist Single Hook Swivel Latch, 3-7/8" x 13-1/2" x 14-13/16", 4000 lb Capacity, Silver (S-FORK-4/6-SL)
- GARLOCK SAFETY SYSTEMS Trailer Guardrail System, 576" L, Steel (301516)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Adjustable, Yellow (409284)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- GARLOCK SAFETY SYSTEMS Guardrail, 10ft L, Steel, Adjustable, Yellow (409283)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- ZORO SELECT Tubular Mounting Post, 10 In x 72 In, Ylw (21XM02)
- Garlock Safety Systems Warehouse Safety Guards & Protectors