Shop All Guard Rails
Garlock Safety Systems
Guardrail Base Cart, 56" L, Steel
Mfr # 300892
Zoro # G1628424
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Construction Steel
- Length 56 in
- Width 26 in
- Overall Height 3 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock Safety Systems
- MFR # 300892
- Zoro # G1628424
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 56 in |
Width | 26 in |
Overall Height | 3 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Construction | Steel |
Color | Green |
Includes | (2) Cotter Pins, (2) Wheels |
Item | Guardrail Base Transport Cart |
For Use With | Railguard 200 |
Finish | Powder Coat |
Warning Line Component | Transport Cart |
Includes Mounting Hardware | No |
Mounting Hardware Required | No |
Brand and Series | Garlock |
Installation | Permanent |
Includes Rubber Feet | No |
Includes Safety Message | No |
Installation Type | Permanent |
Description
Guardrail Base Transport Cart, Color Green, Finish Powder Coated, Flag Material Not Applicable, Fold-Down Capable Not Applicable, For Use With Railguard 200, Includes (2) Cotter Pins, (2) Wheels, Installation Type Permanent, Mounting Type Not Applicable, Overall Height 3 1/2 ft, Overall Line Length Not Applicable, Series Not Applicable, Warning Line Component Transport Cart, Includes Mounting Hardware No, Includes Rubber Feet No, Includes Safety Message No, Mounting Hardware Required No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Shrink Ratio: 2:1 (31-CTV-2500B)
- ZORO SELECT Donut Bumper, W 3 x L 3 Inches, Plastic (DB)
- DAYTON Sling, Wire Rope 12 ft. (1DNE7)
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Yellow (155160)
- GARLOCK SAFETY SYSTEMS Protective Rubber Mat (156324)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- QUEUE SOLUTIONS Queue Solutions CrowdMaster 1000 Steel Barricade, 100inL x 43inH, Flat Feet, Yellow (BARR8-FL-YW)
- Garlock Safety Systems Guard Rails