Shop All Guard Rails
Garlock Safety Systems
Guardrail Base, 21-1/2" L, Steel, Yellow
Mfr # 155160
Zoro # G1628512
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 21 1/2 in
- Width 21 1/2 in
- Overall Length 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 155160
- Zoro # G1628512
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 21 1/2 in |
Width | 21 1/2 in |
Overall Length | 21 1/2 in |
Overall Height | 6 1/8 in |
Overall Width | 21 1/2 in |
Details
Material | Steel |
Construction | Steel |
Color | Yellow |
Standards | OSHA 1910.29, 1926.502 |
Finish | Powder Coat |
For Use With | 200 Guardrails |
Base Material | Yellow Powder Coated Steel |
Item | Guardrail Base |
Series | RailGuard 200 |
Guardrail Component | Base |
No. of Bases Included | 1 |
Brand and Series | Garlock RailGuard 200 |
Mounting Hardware | Not Required |
Fold-Down Capable | No |
Guardrail Material | Yellow Powder Coated Steel |
Installation Type | Temporary |
Number of Bases Included | 1 |
Description
Guardrail Base, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Yellow, For Use With Guardrail 200, Guardrail Component Base, Includes Not Applicable, Material Steel, Overall Height 6 1/8 in, Overall Length 21 1/2 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Required, Number of Bases Included 1, Overall Width 21 1/2 in, Standards OSHA 1910.29, 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018455)
- LIFT-ALL Motorcycle Tie-Down Strap, 54 In. x 2 In. (9004002)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 4 ft (38SOSW10X4)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ9)
- GARLOCK SAFETY SYSTEMS Toe Board, 75" L, Steel (430483)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- GARLOCK SAFETY SYSTEMS Rubber Mat, 24" L, Rubber (155053)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP18-YL)
- Garlock Safety Systems Warehouse Safety Guards & Protectors