Shop All Guard Rails
Garlock Safety Systems
Guardrail Base, 21-1/2" L, Steel, Pad, Yel
Mfr # 407723
Zoro # G1628713
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 21 1/2 in
- Width 21 1/2 in
- Overall Length 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 407723
- Zoro # G1628713
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 21 1/2 in |
Width | 21 1/2 in |
Overall Length | 21 1/2 in |
Overall Height | 6 1/8 in |
Overall Width | 21 1/2 in |
Details
Material | Steel |
Construction | Steel |
Color | Yellow |
Includes | Adhesive Pads |
Series | RailGuard 200 |
Item | Guardrail Base |
Standards | OSHA 1926.502(f)(2) |
Finish | Powder Coat |
For Use With | Flatbed Semi Trailers |
Base Material | Yellow Powder Coated Steel |
No. of Bases Included | 1 |
Fold-Down Capable | No |
Guardrail Component | Base |
Mounting Hardware | Not Required |
Brand and Series | Garlock RailGuard 200 |
Guardrail Material | Yellow Powder Coated Steel |
Installation Type | Temporary |
Number of Bases Included | 1 |
Description
Guardrail Base, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Yellow, For Use With Flatbed Semi Trailers, Guardrail Component Base, Includes Adhesive Pads, Material Steel, Overall Height 6 1/8 in, Overall Length 21 1/2 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Required, Number of Bases Included 1, Overall Width 21 1/2 in, Standards OSHA 1926.502(f)(2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-UP060D-P2)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-121315-2-PLB-2)
- HARRINGTON Safety Latch for 5 tons Hoist (CF071050)
- DAYTON Hand Truck Nose Plate Expndr Kit, 19x12in (6B472)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Adjustable, Yellow (409284)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- EAGLE MFG Square Post Cap, 5 In. (1759)
- Garlock Safety Systems Warehouse Safety Guards & Protectors