Shop All Guard Rails
Garlock Safety Systems
Guardrail Base, 21-1/2" L, Steel, Pad, Gray
Mfr # 407724
Zoro # G2143235
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 21 1/2 in
- Width 21 1/2 in
- Overall Length 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 407724
- Zoro # G2143235
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 21 1/2 in |
Width | 21 1/2 in |
Overall Length | 21 1/2 in |
Overall Height | 6 1/8 in |
Overall Width | 21 1/2 in |
Details
Material | Steel |
Construction | Steel |
Color | Gray |
Includes | Adhesive Pads |
Item | Guardrail Base |
For Use With | 200 Guardrails |
Standards | OSHA 1910.29(b), 1926.502(b) |
Finish | Galvanized |
Base Material | Galvanized Steel |
Series | RailGuard 200 |
Brand and Series | Garlock RailGuard 200 |
No. of Bases Included | 1 |
Mounting Hardware | Not Required |
Fold-Down Capable | No |
Guardrail Component | Base |
Guardrail Material | Gray Galvanized Steel |
Number of Bases Included | 1 |
Installation Type | Temporary |
Description
Guardrail Base, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Gray, For Use With Guardrail 200, Guardrail Component Base, Includes Adhesive Pads, Material Steel, Overall Height 6 1/8 in, Overall Length 21 1/2 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Required, Number of Bases Included 1, Overall Width 21 1/2 in, Standards OSHA 1910.29(b), 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ EDGE ADA Compliant Ramp, Matte, Black, 2" H (MRAEZ0010)
- KEEPER Heavy Duty Bungee Cords, Assorted Colors, PK6 (6356)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- MARATHON Bushing, For Pneumatic&Flat Free Whls, PK2 (60031-2PK)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- GARLOCK SAFETY SYSTEMS Protective Rubber Mat (156324)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- ZORO SELECT Guard Rail, 3 Ribbed Lift-out Rail, L102In (5JEU4)
- Garlock Safety Systems Guard Rails