Shop All Guard Rails
Garlock Safety Systems
Guardrail Adapter, 2" L, Steel
Mfr # 407490
Zoro # G1628731
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 2 in
- Overall Length 2 in
- Overall Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 407490
- Zoro # G1628731
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 2 in |
Overall Length | 2 in |
Overall Height | 12 1/2 in |
Details
Material | Steel |
Construction | Steel |
Color | Yellow |
Includes | Pins |
Finish | Powder Coat |
Item | InvisiRail Fold Down Guardrail Adapter |
For Use With | 155159, 155160, 407724, 407723 |
Standards | OSHA 1910.29(b), 1926.502(b) |
Series | RailGuard 200 |
Guardrail Component | Fold Down Adapter Only |
Fold-Down Capable | Yes |
Brand and Series | Garlock RailGuard 200 |
Mounting Hardware | Included |
Guardrail Material | Yellow Powder Coated Steel |
Installation Type | Temporary |
Description
Guardrail Adapter, Fitting Type Adapter, Fold-Down Capable Yes, Installation Type Temporary, Color Yellow, For Use With 155159, 155160, 407723, 407724, Guardrail Component Fold Down Adapter Only, Includes Pins, Material Steel, Overall Height 12 1/2 in, Overall Length 2 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Included, Standards OSHA 1910.29(b), 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- EFFIZIENT 23” Bin Cart, 2 swivel casters w/brake, 2 swivel casters. 10 bins, 20 dividers (EF23CRCOTH)
- BUYERS PRODUCTS 2 Inch Receiver Anchor Shackle (1804020)
- ZORO SELECT Dock Bumper, 12x4-1/2x98 In., Rubber (26W578)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- GARLOCK SAFETY SYSTEMS Trailer Guardrail System, 576" L, Steel (301516)
- GARLOCK SAFETY SYSTEMS Protective Rubber Mat (156324)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Gray (404656G)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Yellow (155160)
- GARLOCK SAFETY SYSTEMS Toe Board, 75" L, Steel (404761)
- CHASE Swinging Door, 7 x 2.5 ft, Aluminum (SD20003084)
- Garlock Safety Systems Warehouse Safety Guards & Protectors