Shop All Guard Rails
Garlock Safety Systems
Guardrail, 90" L, Steel, Yellow
Mfr # 402336S
Zoro # G1628433
product price: $207.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 90 in
- Overall Length 7 1/2 ft
- Overall Height 3 3/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 402336S
- Zoro # G1628433
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 90 in |
Overall Length | 7 1/2 ft |
Overall Height | 3 3/8 ft |
Mid-Rail Height | 18 3/4 in |
Details
Material | Steel |
Construction | Steel |
Color | Yellow |
For Use With | 155159, 155160, 407724, 407723 |
Standards | OSHA 1910.29(b), 1926.502(b) |
Series | RailGuard 200 |
Finish | Powder Coat |
Item | Guardrail |
Mounting Hardware | Not Included |
Brand and Series | Garlock RailGuard 200 |
Guardrail Component | Guardrail |
Fold-Down Capable | No |
Guardrail Material | Yellow Powder Coated Steel |
Installation Type | Permanent |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With 155159, 155160, 407723, 407724, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 3 3/8 ft, Overall Length 7 1/2 ft, Series RailGuard 200, Mid-Rail Height 18 3/4 in, Finish Powder Coated, Mounting Hardware Not Included, Standards OSHA 1910.29(b), 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hand Chain Connecting Link (945490)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF4-902-8)
- TIE DOWN ENGINEERING Wall Jacks for Lifting Framed Walls, PR (48582)
- HARRINGTON Harrington Universal Beam Clamp - 1 Ton, Flange Adjustability 3in to 7.50in (UBC010)
- GARLOCK SAFETY SYSTEMS Pin, 4-7/8" L, Steel (151274)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- GARLOCK SAFETY SYSTEMS Guardrail Adapter, 2" L, Steel (407490)
- GARLOCK SAFETY SYSTEMS Rubber Mat, 24" L, Rubber (155053)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Adjustable, Yellow (409284)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- WILDECKÔØΩ Wildeck® Cap For 5"x 5" Column Post, Silver (WGCC)
- Garlock Safety Systems Warehouse Safety Guards & Protectors