Shop All Guard Rails
Garlock Safety Systems
Guardrail, 90" L, Steel, Adjustable, Yellow
Mfr # 409284
Zoro # G1628479
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 90 in
- Overall Length 7 1/2 ft
- Overall Height 3 3/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock Safety Systems
- MFR # 409284
- Zoro # G1628479
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 90 in |
Overall Length | 7 1/2 ft |
Overall Height | 3 3/8 ft |
Mid-Rail Height | 18 3/4 in |
Details
Material | Steel |
Construction | Steel |
Color | Yellow |
Includes | Hardware |
Item | Guardrail |
For Use With | 155159, 155160, 407724, 407723 |
Standards | OSHA 1910.29(b), 1926.502(b) |
Finish | Powder Coat |
Series | RailGuard 200 |
Mounting Hardware | Not Included |
Fold-Down Capable | No |
Brand and Series | Garlock RailGuard 200 |
Guardrail Component | Guardrail |
Guardrail Material | Yellow Powder Coated Steel |
Installation Type | Permanent |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With 155159, 155160, 407723, 407724, Guardrail Component Guardrail, Includes Hardware, Material Steel, Overall Height 3 3/8 ft, Overall Length 7 1/2 ft, Series RailGuard 200, Mid-Rail Height 18 3/4 in, Finish Powder Coated, Mounting Hardware Not Included, Standards OSHA 1910.29(b), 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb. (P21R-PH080D-14-BC)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Ld Rating, Roller (P21S-PH040R-14)
- WERNER 20 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1220-2)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3672)
- GARLOCK SAFETY SYSTEMS Guardrail Adapter, 2" L, Steel (407490)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- GARLOCK SAFETY SYSTEMS Trailer Guardrail System, 576" L, Steel (301516)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- GARLOCK SAFETY SYSTEMS Warning Line System (301548)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- ZORO SELECT Safety Rail Corner Connector, PK2 (2HEN4)
- Garlock Safety Systems Warehouse Safety Guards & Protectors