Shop All Guard Rails
Garlock Safety Systems
Guardrail, 90" L, Steel, Adjustable, Gray
Mfr # 409288
Zoro # G2145773
product price: $461.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 66 in to 90 in
- Overall Length 7 1/2 ft
- Overall Height 3 3/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 409288
- Zoro # G2145773
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 66 in to 90 in |
Overall Length | 7 1/2 ft |
Overall Height | 3 3/8 ft |
Mid-Rail Height | 18 3/4 in |
Details
Material | Steel |
Construction | Steel |
Color | Gray |
Includes | Hardware |
Item | Guardrail |
For Use With | 155159, 155160, 407724, 407723 |
Standards | OSHA 1910.29(b), 1926.502(b) |
Finish | Galvanized |
Fold-Down Capable | No |
Guardrail Component | Guardrail |
Mounting Hardware | Not Included |
Brand and Series | Garlock RailGuard 200 |
Series | RailGuard 200 |
Guardrail Material | Gray Galvanized Steel |
Installation Type | Permanent |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 155159, 155160, 407723, 407724, Guardrail Component Guardrail, Includes Hardware, Material Steel, Overall Height 3 3/8 ft, Overall Length 7 1/2 ft, Series RailGuard 200, Mid-Rail Height 18 3/4 in, Finish Galvanized, Mounting Hardware Not Included, Standards OSHA 1910.29(b), 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Gray (2MJV3)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- GALLAGHER Electric Bungee Gate (G640504)
- ADB HOIST RINGS Hst Ring, Screw-On, 5/8-11in, 42-50 ft.-lb. (34050S)
- GARLOCK SAFETY SYSTEMS Rubber Mat, 24" L, Rubber (155053)
- GARLOCK SAFETY SYSTEMS Protective Rubber Mat (156324)
- GARLOCK SAFETY SYSTEMS Toe Board, 75" L, Steel (430483)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Yellow (155160)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- ZORO SELECT Guard Rail Post, Double High Center, L 4In (5JEX8)
- Garlock Safety Systems Warehouse Safety Guards & Protectors