Shop All Guard Rails
Garlock Safety Systems
Guardrail, 90" L, Steel
Mfr # 407492S
Zoro # G1628704
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 7 1/2 ft
- Overall Length 7 1/2 ft
- Overall Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 407492S
- Zoro # G1628704
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 7 1/2 ft |
Overall Length | 7 1/2 ft |
Overall Height | 32 in |
Mid-Rail Height | 9 3/4 in |
Details
Material | Steel |
Construction | Steel |
Color | Yellow |
For Use With | 407490 |
Item | InvisiRail Fold Down Guardrail |
Standards | OSHA 1910.29(b), 1926.502(b) |
Series | RailGuard 200 |
Finish | Powder Coat |
Mounting Hardware | Not Required |
Brand and Series | Garlock RailGuard 200 |
Guardrail Component | Fold Down Guardrail |
Fold-Down Capable | Yes |
Guardrail Material | Yellow Powder Coated Steel |
Installation Type | Permanent |
Description
Guardrail, Fitting Type Not Applicable, Fold-Down Capable Yes, Installation Type Permanent, Color Yellow, For Use With 407490, Guardrail Component Fold Down Guardrail, Includes Not Applicable, Material Steel, Overall Height 32 in, Overall Length 7 1/2 ft, Series RailGuard 200, Mid-Rail Height 9 3/4 in, Finish Powder Coated, Mounting Hardware Not Required, Standards OSHA 1910.29(b), 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X320)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (55ET55)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K-AM)
- RICHELIEU HARDWARE Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc (F30719)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- GARLOCK SAFETY SYSTEMS Guardrail Adapter, 2" L, Steel (407490)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- GARLOCK SAFETY SYSTEMS Guardrail, 53" L, Steel, Adjustable, Gray (409290)
- ZORO SELECT Low Profile Machine Guard, 16 In. H (LPRO-SS-36-16-4)
- Garlock Safety Systems Guard Rails