Shop All Guard Rails
Garlock Safety Systems
Guardrail, 60" L, Steel
Mfr # 407493S
Zoro # G1628625
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 5 ft
- Overall Length 5 ft
- Overall Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 407493S
- Zoro # G1628625
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Overall Height | 32 in |
Mid-Rail Height | 12 7/8 in |
Details
Material | Steel |
Construction | Steel |
Color | Yellow |
For Use With | 407490 |
Finish | Powder Coat |
Standards | OSHA 1910.29(b), 1926.502(b) |
Item | InvisiRail Fold Down Guardrail |
Brand and Series | Garlock RailGuard 200 |
Guardrail Component | InvisiRail Fold Down Guardrail |
Fold-Down Capable | Yes |
Series | RailGuard 200 |
Mounting Hardware | Not Required |
Guardrail Material | Yellow Powder Coated Steel |
Installation Type | Permanent |
Description
Guardrail, Fitting Type Not Applicable, Fold-Down Capable Yes, Installation Type Permanent, Color Yellow, For Use With 407490, Guardrail Component InvisiRail Fold Down Guardrail, Includes Not Applicable, Material Steel, Overall Height 32 in, Overall Length 5 ft, Series RailGuard 200, Mid-Rail Height 12 7/8 in, Finish Powder Coated, Mounting Hardware Not Required, Standards OSHA 1910.29(b), 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 3 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6203)
- BULLDOG WINCH Winch Cover, Neoprene, Truck Winch with PU over drum (20191)
- TRI-ARC 60in.H, Support Leg for Spans Beynd 120in (URTSL60)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 98322 .375 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Blue and White (98322)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- VESTIL Guard Rail System Spring Post (GR-H2R-SP)
- Garlock Safety Systems Warehouse Safety Guards & Protectors