Shop All Guard Rails
Garlock Safety Systems
Guardrail, 53" L, Steel, Adjustable, Gray
Mfr # 409290
Zoro # G2145868
product price: $451.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 42 in to 53 in
- Overall Length 5 ft
- Overall Height 3 3/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 409290
- Zoro # G2145868
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 42 in to 53 in |
Overall Length | 5 ft |
Overall Height | 3 3/8 ft |
Mid-Rail Height | 18 3/4 in |
Details
Material | Steel |
Construction | Steel |
Color | Gray |
Includes | Hardware |
Item | Guardrail |
Standards | OSHA 1910.29(b), 1926.502(b) |
For Use With | 155159, 155160, 407724, 407723 |
Finish | Galvanized |
Mounting Hardware | Not Included |
Fold-Down Capable | No |
Guardrail Component | Guardrail |
Series | RailGuard 200 |
Brand and Series | Garlock RailGuard 200 |
Guardrail Material | Gray Galvanized Steel |
Installation Type | Permanent |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 155159, 155160, 407723, 407724, Guardrail Component Guardrail, Includes Hardware, Material Steel, Overall Height 3 3/8 ft, Overall Length 5 ft, Series RailGuard 200, Mid-Rail Height 18 3/4 in, Finish Galvanized, Mounting Hardware Not Included, Standards OSHA 1910.29(b), 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY Wheel Dolly, 1500 Lbs. Cap. (WD-150S)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002245-D5)
- KFI Yamaha Grizzly 550/700 Mount (100610)
- BOSTITCH Portable Mule Dolly, PK2 (BMULELG2P)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- GARLOCK SAFETY SYSTEMS Guardrail, 10ft L, Steel, Adjustable, Yellow (409283)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- WILDECK Wildeck Steel Guard Rail, 6'L, Yellow (WG6)
- Garlock Safety Systems Guard Rails