Shop All Guard Rails
Garlock Safety Systems
Guardrail, 10 ft. L, Steel, Adjustable, Gray
Mfr # 409287
Zoro # G2150689
product price: $490.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$490.99
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 90 in to 120 in
- Overall Length 10 ft
- Overall Height 3 3/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 409287
- Zoro # G2150689
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 90 in to 120 in |
Overall Length | 10 ft |
Overall Height | 3 3/8 ft |
Mid-Rail Height | 18 3/4 in |
Details
Material | Steel |
Construction | Steel |
Color | Gray |
Includes | Hardware |
Standards | OSHA 1910.29(b), 1926.502(b) |
Item | Guardrail |
For Use With | 155159, 155160, 407724, 407723 |
Finish | Galvanized |
Series | RailGuard 200 |
Mounting Hardware | Not Included |
Fold-Down Capable | No |
Guardrail Component | Guardrail |
Brand and Series | Garlock RailGuard 200 |
Guardrail Material | Gray Galvanized Steel |
Installation Type | Permanent |
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 155159, 155160, 407723, 407724, Guardrail Component Guardrail, Includes Hardware, Material Steel, Overall Height 3 3/8 ft, Overall Length 10 ft, Series RailGuard 200, Mid-Rail Height 18 3/4 in, Finish Galvanized, Mounting Hardware Not Included, Standards OSHA 1910.29(b), 1926.502(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X78)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH075-10-B)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-801)
- CROSBY A-1359 Foundry Hook, 3/8 in Trade, 8800 lb Load, 100 Grade, Clevis Attachment, Forged Alloy Steel (1049916)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- GARLOCK SAFETY SYSTEMS Protective Rubber Mat (156324)
- STEEL KING Rack Protector Right, 7-3/4Wx46Lx5In H (GDRL11046YW)
- Garlock Safety Systems Guard Rails