Shop All Guard Rails
Garlock Safety Systems
Guard Rail Mounting Bracket, Silver
Mfr # 155159
Zoro # G8490730
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Height 6 in
- Color Silver
- Outside Dia. 24"
- Handrail Component Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 155159
- Zoro # G8490730
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 24 in |
Overall Height | 6 in |
Outside Dia. | 24" |
Mounting Hole Dia. | 1 5/8 in |
Mounting Plate Dimensions | 24 in x 24 in |
Details
Color | Silver |
Handrail Component Material | Steel |
Item | Bracket |
Handrail Component | Bracket |
Description
Bracket, Handrail Component Material Steel, 24 in, Color Silver, Mounting Plate Dimensions 24 in x 24 in, Overall Height 6 in, Mounting Hole Dia. 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 4x4-1/4x24 In., Rubber (22NT62)
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- KEN FORGING Ken Forging, Turnbuckle Stub, 1-8 x 9", Carbon, Left Hand, (TBS-10-LH)
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", yellow (G85-YXX-FOA-5UNN)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- GARLOCK SAFETY SYSTEMS Protective Rubber Mat (156324)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- GARLOCK SAFETY SYSTEMS Toe Board, 75" L, Steel (404761)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- GARLOCK SAFETY SYSTEMS Guardrail Adapter, 2" L, Steel (407490)
- VESTIL Low Profile Rack Guard, 36.63x8.94x4.5 (LPRO-36-9-4)
- Garlock Safety Systems Guard Rails