Shop All Guard Rails
Garlock Safety Systems
Ground Pole, 120" Overall Height
Mfr # 405980
Zoro # G2385291
product price: $346.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Color Red
- For Use With Safety Handrail System
- Overall Height 120 in
- Handrail Component Material Steel
- Handrail Component Flatbed Handrail System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 405980
- Zoro # G2385291
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 120 in |
Overall Length | 120 in |
Details
Item | Ground Pole |
Color | Red |
For Use With | Safety Handrail System |
Handrail Component Material | Steel |
Handrail Component | Flatbed Handrail System |
Handrail Shape | Round |
Number of Mounting Holes | 0 |
Description
Flatbed Handrail System, Handrail Shape Round, Handrail Component Material Steel, 120 in, Color Red, For Use With Safety Handrail System, Overall Height 120 in, Number of Mounting Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 6 in W, Polyester, Silver (EE2806TFX6)
- ZORO SELECT Draft Blocker, 36 in. (DRAFT-36)
- NITE IZE 4.4" L, Stainless Steel, Silver (SB5-03-11)
- BLICKLE Swivl Plte Castr, White Nyln, 5", 660 lb. (LK-PO 125G-1)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel (407492S)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Gray (404656G)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- VESTIL Dock Barricade, 8 ft. Door W, 8 in. L, PR (SDG-8)
- Garlock Safety Systems Guard Rails