Shop All Guard Rails
Garlock Safety Systems
Grab Bar, 12" L, Zinc Plated Steel, Silver
Mfr # 405999
Zoro # G2150393
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Construction Zinc Plated Steel
- Length 12 in
- Width 1 1/4 in
- Overall Height 3 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 405999
- Zoro # G2150393
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 12 in |
Width | 1 1/4 in |
Overall Height | 3 1/2 ft |
Mounting Dimension | 2 in |
Details
Material | Steel |
Construction | Zinc Plated Steel |
Color | Silver |
Includes | Hardware |
For Use With | Hatch Protector |
Item | Grab Bar |
Standards | OSHA 1926.501(b) (4) |
Finish | Zinc Plated |
Guardrail Material | Zinc Plated Steel |
Brand and Series | Garlock |
Guardrail Component | Guardrail Accessory |
Description
Grab Bar, Finish Zinc Plated, Overall Height 3 1/2 ft, Color Silver, Includes Hardware, Material Steel, Fits Hatch Length (Maximum) Not Applicable, Fits Hatch Width (Maximum) Not Applicable, For Use With Hatch Protector, Guardrail Component Guardrail Accessory, Mounting Type Permanent, Standards OSHA 1926.501(b) (4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS620-PUR-RS)
- US CARGO CONTROL 2" E Track J Hook Fitting (SEF1018L)
- GARLOCK SAFETY SYSTEMS Toe Board, 75" L, Steel (404761)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel (407492S)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Yellow (155160)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- Garlock Safety Systems Warehouse Safety Guards & Protectors